Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-08

Item.#
06676047
Mfr.#
405-18-14-08
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
PVC
Width (mm)
500
TGK Product Number
405-18-14-08
Thickness (mm)
10
Length (mm)
1000