Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-04

Item.#
06676056
Mfr.#
405-18-14-04
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC
Width (mm)
500
TGK Product Number
405-18-14-04
Thickness (mm)
10
Length (mm)
500