Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-09

Item.#
06676065
Mfr.#
405-18-14-09
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Material
PVC
Width (mm)
1000
TGK Product Number
405-18-14-09
Thickness (mm)
2
Length (mm)
1000