Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Plate

PVC Plate 405-18-14-10

Item.#
06676092
Mfr.#
405-18-14-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Material
PVC
Width (mm)
1000
TGK Product Number
405-18-14-10
Thickness (mm)
3
Length (mm)
1000