Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-02

Item.#
06676117
Mfr.#
405-18-14-02
Package Qty.
1PC
Ship pack of
1
41.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC
Width (mm)
500
TGK Product Number
405-18-14-02
Thickness (mm)
3
Length (mm)
500