Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-11

Item.#
06676126
Mfr.#
405-18-14-11
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC
Thickness (mm)
5
Length (mm)
1000
TGK Product Number
405-18-14-11
Width (mm)
1000