Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate

PVC Plate 405-18-14-03

Item.#
06676144
Mfr.#
405-18-14-03
Package Qty.
1PC
Ship pack of
1
67.54 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
PVC
Thickness (mm)
5
Length (mm)
500
TGK Product Number
405-18-14-03
Width (mm)
500