Buy more than* S$200* and get FREE SHIPPING

  • Dissection Scissors, Ball

Dissection Scissors, Ball 145mm

Item.#
06676555
Mfr.#
145mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
General medical devices (Class I)
Material
SUS420
Specification
With ball
Overall Length (mm)
145
TGK Product Number
106-57-49-09