Buy more than* S$200* and get FREE SHIPPING

  • Operating Scissors, Straight

Operating Scissors, Straight 145mm

5.00 (1)
Item.#
06676591
Mfr.#
145mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
145
TGK Product Number
106-57-49-02
Material
SUS420-J2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For scissors' viewing
5
From Japan
On 2015-07-25 11:27:48
I bought it for reference as a very well-made product.
This review is about item#06676616.