Buy more than* S$200* and get FREE SHIPPING

  • Psychrometer, SK-1

Psychrometer, SK-1 1519-00

5.00 (3)
Item.#
06676896
Mfr.#
1519-00
Package Qty.
1PC
Ship pack of
1
18.72 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Pricision (deg C)
+/-1
Weight (g)
110
Material
Main body/ABS resin
Measurment Range (deg C)
-10 - +50
Dimension (mm)
104x28x160H
TGK Product Number
359-88-22-15
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use in weather observation
5
From Japan
On 2016-11-08 13:57:51
I think that it easily good because humidity is seen. Continue cheap thank you for your efforts to improve the quality.
This review is about item#6676896.
Performance check of automobile air conditioning
5
From Japan
On 2016-08-02 22:58:28
Easy is happy to use in the conversion table and the thermometer of a different color. The price is also affordable, but I think that very much corruption there is no, Next time you want to buy.
This review is about item#06676896.
Measurement of in the warehouse
5
From Japan
On 2015-11-12 14:47:08
In particular, there is no problem with respect to the use
This review is about item#06676896.