Buy more than* S$200* and get FREE SHIPPING

  • Round Bucket, Handle , Lid

Round Bucket, Handle , Lid 561-23-63-05

5.00 (1)
Item.#
06676932
Mfr.#
561-23-63-05
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm) x Overall Height (mm)
335x327
TGK Product Number
561-23-63-05
Capacity (L)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-09-24 08:14:22
I want you to increase the size
This review is about item#06676923.