Buy more than* S$200* and get FREE SHIPPING

  • Round Bucket, Handle , Lid

Round Bucket, Handle , Lid 561-23-63-01

5.00 (1)
Item.#
06676941
Mfr.#
561-23-63-01
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.93 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Capacity (L)
3
Inner Diameter (phi mm) x Overall Height (mm)
180x187
TGK Product Number
561-23-63-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-09-24 08:14:22
We want to increase the size
This review is about item#06676923.