Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Bucket, Handle , Lid

Round Bucket, Handle , Lid 561-23-63-02

5.00 (2)
Item.#
06676957
Mfr.#
561-23-63-02
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm) x Overall Height (mm)
210x215
TGK Product Number
561-23-63-02
Capacity (L)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Preservation of pottery glazes
5
From Japan
On 2018-05-24 14:32:48
As expected, it is just fine for glazing. The lid to be sealed is also very nice. I liked it looking smart and liked it.
This review is about item#6676914.
Experiment
5
From Japan
On 2015-09-24 08:14:22
I want you to increase the size
This review is about item#06676923.