Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ophthalmic Scissors, Curved

Ophthalmic Scissors, Curved 115mm

5.00 (1)
Item.#
06676993
Mfr.#
115mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
General medical devices (Class I)
Material
SUS420
Overall Length (mm)
115
TGK Product Number
106-57-49-08
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stoma
5
From Japan
On 2016-02-23 23:34:42
The size was exactly right.
This review is about item#06676993.