Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spoon, Tight Plate Type

Spoon, Tight Plate Type 150

5.00 (3)
Item.#
06677404
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
spoon part / 12.0
Overall Length (mm)
153
Material
SUS430
TGK Product Number
419-50-40-24
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I bought it to take out sand for polishing.
5
From Japan
On 2017-10-02 22:49:26
It was cheap and used feeling was good, and the cost performance was very good.
This review is about item#6677404.
Reagent weighing
5
From Japan
On 2016-11-08 10:07:25
It will discolor if it is dipped in salt, but it will perform the necessary and sufficient function for normal use.
This review is about item#6677422.
Experiment
5
From Japan
On 2016-02-23 16:00:21
It is a very good product
This review is about item#06677404.