Buy more than* S$200* and get FREE SHIPPING

  • Watch Glass Standard Quality, Glass

Watch Glass Standard Quality, Glass 300mm

2.00 (1)
Item.#
06677587
Mfr.#
300mm
Package Qty.
1Sheet
Ship pack of
1
35.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Glass
TGK Product Number
579-02-30-38
Diameter (phi mm)
300
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a stand of candles have been used in the product.
2
From Japan
On 2010-05-23 22:33:43
There are 10 pieces, such as are scratches and chipping, is 8 to 90 percent can be used in practice as a commercial product. We want to improve the inspection system. It does not say too much complain because the price is cheap, but thank you so you buy in the future.
This review is about item#02929376.