Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag

Oval Tag OVAL TAG 45-BL

Item.#
06677851
Mfr.#
OVAL TAG 45-BL
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Holes
1
Dimension (mm)
45x30
TGK Product Number
689-87-23-03
Color
Blue
Thickness (mm)
2.5
Material
Styrol
Hole Diameter (phi mm)
3