Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oval Tag

Oval Tag Small oval tag 45-P

Item.#
06677876
Mfr.#
Small oval tag 45-P
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Hole Diameter (phi mm)
3
Dimension (mm)
45x30
TGK Product Number
689-87-23-07
Thickness (mm)
2.5
Color
Pink
Material
Styrol