Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag

Oval Tag Small oval tag 45-SB

Item.#
06677894
Mfr.#
Small oval tag 45-SB
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Holes
1
Hole Diameter (phi mm)
3
Dimension (mm)
45x30
TGK Product Number
689-87-23-06
Thickness (mm)
2.5
Color
Sky blue
Material
Styrol