Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag

Oval Tag Small oval tag 45-W

Item.#
06677903
Mfr.#
Small oval tag 45-W
Package Qty.
1Sheet
Ship pack of
1
1.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Material
Styrene
Hole Diameter (phi mm)
3
Dimension (mm)
45x30
Thickness (mm)
2.5
TGK Product Number
689-87-23-01
Color
White