Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag

Oval Tag Small oval tag 60-G

Item.#
06677937
Mfr.#
Small oval tag 60-G
Package Qty.
1Sheet
Ship pack of
1
1.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Dimension (mm)
60x40
TGK Product Number
689-87-23-19
Color
Green
Thickness (mm)
2.5
Material
Styrene
Hole Diameter (phi mm)
4