Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag

Oval Tag small OVAL TAG 60-R

Item.#
06677955
Mfr.#
small OVAL TAG 60-R
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Dimension (mm)
60x40
TGK Product Number
689-87-23-16
Color
Red
Thickness (mm)
2.5
Material
Styrol
Hole Diameter (phi mm)
4