Buy more than* S$200* and get FREE SHIPPING

  • Oval Tag
  • Oval Tag
  • Oval Tag

Oval Tag Small oval tag 60-W

Item.#
06677973
Mfr.#
Small oval tag 60-W
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Hole Diameter (phi mm)
4
Dimension (mm)
60x40
TGK Product Number
689-87-23-15
Thickness (mm)
2.5
Color
White
Material
Styrol