Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oval Tag

Oval Tag Small oval tag 60-Y

Item.#
06677982
Mfr.#
Small oval tag 60-Y
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Hole Diameter (phi mm)
4
Dimension (mm)
60x40
TGK Product Number
689-87-23-18
Thickness (mm)
2.5
Color
Yellow
Material
Styrol