Buy more than* S$200* and get FREE SHIPPING

  • Erasable Marker
  • Erasable Marker
  • Erasable Marker
  • Erasable Marker

Erasable Marker P-WYT17-BK

4.67 (3)
Item.#
06678184
Mfr.#
P-WYT17-BK
Package Qty.
1PC
Ship pack of
1
2.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* It can not be erased when write the material which ink soaks into such as paper and cloth. * Depending on the material of an object to be written, it might disappear other than wiping with a damp cloth.
Green Purchasing Law
Fit
Ecomark Certification Number
13112025
Weight (g)
26.3
Shaft Diameter (phi mm)
Up to 21.5
Ink Color
Black
Purpose
Labeling of storage BOX, such as POP which you want to change the information daily.
Line Width (mm)
Thick /5.3, fine /1.4
Type
Bold (Sumishin) / fine print (Round core)
Overall Length (mm)
142.4
Type
Water pigment
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The marking at the time of removal
5
From Japan
On 2016-08-04 09:57:02
It was used as a marking at the time of degradation of the machine, but not disappear even or rubbing, was indelible clean in wiping water after work after a few days was good. Only, you must be careful because became dirty I tried to Fukitoro in the parts cleaner wrong.
This review is about item#06678184.
Glass, memos to the plastic
4
From Japan
On 2015-03-13 13:26:13
I'm writing the date and number in a glass or plastic with a permanent pen, but erased writing was the trouble. Is easy because erasable with a damp tissue. If you stick care even to water wet, it is useful because it is not even disappear by rubbing.
This review is about item#06678184.
Multifariously
5
From Japan
On 2015-02-26 16:35:46
• The small parts in a bag of Jipurokku, I am writing on the surface of the bag. It can not even disappear rub also piled the bags, so can also rewrite convenient.
This review is about item#06678184.