Buy more than* S$200* and get FREE SHIPPING

  • Erasable Marker

Erasable Marker P-WYT17-BL

4.60 (5)
Item.#
06678193
Mfr.#
P-WYT17-BL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Water pigment
Ink Color
Blue
Ecomark Certification Number
13112025
Overall Length (mm)
142.4
Type
Bold (Sumishin) / fine print (Round core)
Purpose
Labeling of storage BOX, such as POP which you want to change the information daily., Labeling of storage BOX, such as POP which you want to change the information daily.
Green Purchasing Law
Fit
Line Width (mm)
Thick /5.3, fine /1.4
Weight (g)
26.3
Shaft Diameter (phi mm)
Up to 21.5
Caution
* It can not be erased when write the material which ink soaks into such as paper and cloth. * Depending on the material of an object to be written, it might disappear other than wiping with a damp cloth., * It can not be erased when write the material which ink soaks into such as paper and cloth. * Depending on the material of an object to be written, it might disappear other than wiping with a damp cloth.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Advertisement on glass to classify materials when they are stored
4
From Japan
On 2017-11-23 00:18:40
There are many kinds of colors, you can use it colorfully. Because it can be erased by wiping with water, I can use it for a bit of marking and I am using it happily.
This review is about item#06678202.
On the price board
5
From Japan
On 2017-10-21 00:14:14
It is for price board. It is wonderful to wipe it off with water. It has high sense of taste and sense of taste.
This review is about item#06678202.
To marking at the time of removal
5
From Japan
On 2016-08-04 09:57:02
I used it as a marking when disassembling the machine, but it did not disappear even if it rubs, it was good that it was able to cleanly disappear with water wiping after working a few days later. It is necessary to wipe it with the parts cleaner by mistake because it became dirty, so be careful.
This review is about item#06678184.
Write memos to glass, plastic
4
From Japan
On 2015-03-13 13:26:13
I write dates and numbers on glass and plastic with oil pen, but erasing writing was troublesome. It is easy as it can be erased with a wet tissue. Even if you are even getting wet, it is useful because it will not rub off and disappear.
This review is about item#06678184.
In a wide variety
5
From Japan
On 2015-02-26 16:35:46
- I put small parts in a bag of Ziplock, I am writing on the surface of the bag. It is convenient because you can scratch the bags and do not disappear and rewrite them.
This review is about item#06678184.