Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil ORENZ

Mechanical Pencil ORENZ XPP502-A

Item.#
06678315
Mfr.#
XPP502-A
Package Qty.
1PC
Ship pack of
1
5.70 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.2
Dimension (mm)
13x9x145
Usage
Transcribe under conditions which pipe is out and lead is inside. Continuously writing, pipe slide and get shorter as well as lead get fewer. If it is difficult to write since pipe get shorter, knock once.
Weight (g)
10
Material
(Metal part min) brass, iron, stainless steel, (resin portion min) PP, playing PC
Color (axis)
Black