Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mechanical Pencil ORENZ

Mechanical Pencil ORENZ XPP502-S

5.00 (1)
Item.#
06678342
Mfr.#
XPP502-S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.2
Dimension (mm)
13x9x145
Usage
Transcribe under conditions which pipe is out and lead is inside. Continuously writing, pipe slide and get shorter as well as lead get fewer. If it is difficult to write since pipe get shorter, knock once.
Weight (g)
10
Material
(Metal part min) brass, iron, stainless steel, (resin portion min) PP, playing PC
Color (axis)
Sky blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book draft
5
From Japan
On 2018-01-11 09:00:59
Writing with the things I used so far, the core has just broken, the fine core is crunching ... this is convenient. I can write smoothly without breaking so there is no stress ♪
This review is about item#6678342.