Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil Replacement

Mechanical Pencil Replacement C272-B

5.00 (3)
Item.#
06678376
Mfr.#
C272-B
Package Qty.
1Case(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Core Length (mm)
60
Weight (g)
4.8
Material
(Case) playback AS, (cap / top cover / bottom cover) play PP
Core Diameter (mm)
0.2
Dimension (mm)
20x6x78
Core Hardness
B
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Studying Children
5
From Japan
On 2016-03-23 20:33:27
It is very easy to use and is a repeater
This review is about item#06678367.
For myself
5
From Japan
On 2015-04-16 17:52:21
It seems to be a popular item, it was out of stock at the store I always purchase. The price was also cheap so I got it soon, so it was good. Because it is few number, it is again soon.
This review is about item#06678367.
For myself
5
From Japan
On 2015-03-14 06:04:48
Although I was always in trouble because I did not sell it to a nearby shop, I was saved by being able to purchase with a monoteraw at a good timing. It's easy to write and thin, so it's very good to write small letters.
This review is about item#06678367.