Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-14

Item.#
06679522
Mfr.#
96400-14
Package Qty.
1Roll(7.5m)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.5
TGK Product Number
972-64-80-12
Heat-Resistant Temperature (deg C)
-50 to 230
Inner Diameter x Outside Diameter (phi mm)
1.6x4.9
Material
Silicon (peroxide treatment)
Purpose
Pharmacy, bio technology, food, etc.
Model Number
L/S14