Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-16

Item.#
06679531
Mfr.#
96400-16
Package Qty.
1Roll(7.5m)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Length (m)
7.5
Compatible Tube L/SNo...
16
Inner Diameter x Outside Diameter (phi mm)
3.1x6.5
TGK Product Number
972-64-80-13
Tube L/S No.
16
Model
32SL
Material
Silicone (peroxide treatment)