Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-25

Item.#
06679547
Mfr.#
96400-25
Package Qty.
1Roll(7.5m)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.5
Inner Diameter x Outside Diameter (phi mm)
4.8x8.1
TGK Product Number
972-64-80-14
Heat-Resistant Temperature (deg C)
-50 to 230
Model Number
L/S25
Material
Silicon (peroxide treatment)
Purpose
Pharmacy, bio technology, food, etc.