Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-15

Item.#
06679556
Mfr.#
96400-15
Package Qty.
1Roll(7.5m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Length (m)
7.5
TGK Product Number
972-64-80-17
Heat-Resistant Temperature (deg C)
-50 to 230
Inner Diameter x Outside Diameter (phi mm)
4.8x9.8
Material
Silicon (peroxide treatment)
Purpose
Pharmacy, bio technology, food, etc.
Model Number
L/S15