Buy more than* S$200* and get FREE SHIPPING

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-24

Item.#
06679565
Mfr.#
96400-24
Package Qty.
1Roll(7.5m)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.5
Heat-Resistant Temperature (deg C)
-50 to 230
Inner Diameter x Outside Diameter (phi mm)
6.4x11.4
TGK Product Number
972-64-80-18
Purpose
Pharmacy, bio technology, food, etc.
Model Number
L/S24
Material
Silicon (peroxide treatment)