Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-17

Item.#
06679574
Mfr.#
96400-17
Package Qty.
1Roll(7.5m)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (m)
7.5
Material
Silicon (peroxide treatment)
Purpose
Pharmacy, bio technology, food, etc.
Model Number
L/S17
Inner Diameter x Outside Diameter (phi mm)
6.4x9.7
TGK Product Number
972-64-80-15
Heat-Resistant Temperature (deg C)
-50 to 230