Buy more than* S$200* and get FREE SHIPPING

  • The Silicon Tube for Transmitting Fluid

The Silicon Tube for Transmitting Fluid 96400-18

Item.#
06679583
Mfr.#
96400-18
Package Qty.
1Roll(7.5m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Length (m)
7.5
TGK Product Number
972-64-80-16
Heat-Resistant Temperature (deg C)
-50 to 230
Inner Diameter x Outside Diameter (phi mm)
7.9x11.3
Material
Silicon (peroxide treatment)
Purpose
Pharmacy, bio technology, food, etc.
Model Number
L/S18