Buy more than* S$200* and get FREE SHIPPING

  • Heat-Resistant Work Gloves Mac Power 300

Heat-Resistant Work Gloves Mac Power 300 MZ630

by MAX
1.50 (2)
Item.#
06679967
Mfr.#
MZ630
Package Qty.
1Pair
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Size
One Size Fits All
Specification
5 fingers
TGK Product Number
859-87-19-01
Material
Back of the hand and hem:PBO fiber (xylon), 16% aramid 84% (back) 100% cotton Palm: (table) aramid fiber PBO fiber (xylon), 16% 84% (ii) aramid fiber (back), insulation 100% cotton 100%
Overall Length (cm)
26
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
When putting iron plate or mold from the oven
1
From Japan
On 2013-06-16 22:48:56
The inside cloth is hard, it is difficult to grab. A person with a big hand will not have fingers. It's pretty hot.
This review is about item#06679967.
Press work
2
From Japan
On 2008-03-12 23:35:43
Since the freedom of the fingertip does not work at all, it is suitable for work such as opening the lid of a hot one or pressing it, but the freedom of the fingertips is ineffective and there is power. It is considerably harder than it looks.
This review is about item#06679976.