Buy more than* S$200* and get FREE SHIPPING

  • Heat-Resistant Work Gloves Mac Power 300

Heat-Resistant Work Gloves Mac Power 300 MZ631

by Max
1.50 (2)
Item.#
06679976
Mfr.#
MZ631
Package Qty.
1Pair
Ship pack of
1
94.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
One Size Fits All
Overall Length (cm)
32
Specification
5 fingers long type
Material
Back of the hand and hem:PBO fiber (xylon), 16% aramid 84% (back) 100% cotton Palm: (table) aramid fiber PBO fiber (xylon), 16% 84% (ii) aramid fiber (back), insulation 100% cotton 100%
TGK Product Number
859-87-19-02
Type
Long type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
When we put out the iron plate and the mold from the oven
1
From Japan
On 2013-06-16 22:48:56
Firmly cloth in it, grab hesitation. Large the hand of man does not enter the finger. Pretty hot.
This review is about item#06679967.
Press operation
2
From Japan
On 2008-03-12 23:35:43
Since the freedom of the fingertips does not work at all, simply Toka open the hot thing of the lid, the freedom of the fingertips of those facing the work, such as pressing there are a force can not ever. It is quite hard than apparent.
This review is about item#06679976.