Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disaster Prevention Phosphorescent Tape

Disaster Prevention Phosphorescent Tape T0622

3.50 (4)
Item.#
06681561
Mfr.#
T0622
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic pressure sensitive adhesive
Base Material
Polyurethane resin, vinyl chloride resin
Color
White
Tape Length (m)
1
Tape Width (mm)
20
TGK Product Number
680-87-28-32
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for tools that are left behind by the external toilet knob (because it is dark)
1
From Japan
On 2017-11-10 12:57:41
For the moment, it does not matter (it does not shine).
This review is about item#6681561.
As a landmark in the factory
4
From Japan
On 2017-06-01 19:18:50
If there is a little more brightness, it is five stars (^ ^; At night, when I went to the factory with errands after work, the light switch was completely dark and was bumping into the workbench etc. So, 100 light accumulating tape I bought and affixed to the corner of the work table, stairs and steps, etc. but the adhesive strength peeled off with poor quality and it was about Boniyari regardless of after turning on the light for hours at work (- "-) If Nitoms is a famous manufacturer, I trust buy this product. I wish I bought this from the beginning (^ ^;
This review is about item#6681561.
Safety in case of power failure
5
From Japan
On 2015-12-06 00:19:01
It is okay for me to shine properly, but expensive phosphorescent tape may not need width 10 mm.
This review is about item#06681561.
I attached the tape so that I can see the doorway at the time of power failure.
4
From Japan
On 2015-08-17 17:11:14
Because the price was high and the winding was short, cut the middle part with scissors, thinned it and used it.
This review is about item#06681561.