Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wet Waste No.3

Wet Waste No.3 -

4.75 (4)
Item.#
06682137
Mfr.#
-
Package Qty.
1Box(5kg)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (cm)
About 30 squareuare
Model
No.3
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for cleaning etc. of requested items
5
From Japan
On 2014-12-04 15:14:02
Until now I used a uniform cloth of 100 yen, but I think that "Cotton Weed NO. 3" is better for cost performance. Although it is pressed and there is a little hard feeling, I think that it is good to use gun gun without problems in work. It is even more pleasant if it is a bit cheaper.
This review is about item#06682137.
Wiping off oil
4
From Japan
On 2014-03-13 13:19:34
Things of the same size are pressed neatly, there is also a feeling of cleanliness and a feeling of use is good.
This review is about item#06682137.
For in-house · vehicle / equipment cleaning
5
From Japan
On 2013-06-18 14:15:25
The product was reasonable in size, it was very good that you can use it in a large amount and feel free to use it. If you dared to give a request, I felt that you wanted to package it a bit more. I do not care much because it is for cleaning, but it looks bad because it is empty in the bag.
This review is about item#06682137.
Machine maintenance.
5
From Japan
On 2008-06-26 00:34:50
It is easy to use because the size of the hand towel is exactly good.
This review is about item#06682137.