Buy more than* S$200* and get FREE SHIPPING

  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-330

Item.#
06682207
Mfr.#
HB-330
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Weight (g)
460
Dimensions b (mm)
19
Dimensions a (mm)
10
Overall Length (mm)
330
Name
330
Material
Mechanical structure \ structure for carbon steel S53C