|
- Item.#
- 06682225
- Mfr.#
- HB-390
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions b (mm)
- 19
- Dimensions a (mm)
- 10
- Overall Length (mm)
- 390
- Name
- 390
- Weight (g)
- 540
- Material
- Carbon steel S53C for machine structures
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought