Buy more than* S$200* and get FREE SHIPPING

  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-450

Item.#
06682234
Mfr.#
HB-450
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
20
Dimensions a (mm)
11.5
Overall Length (mm)
450
Material
Carbon steel S53C for machine structures
Name
450
Weight (g)
760
TRUSCO Part Number
165-9936