Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-500

Item.#
06682243
Mfr.#
HB-500
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
20
Dimensions a (mm)
11.5
Overall Length (mm)
500
Name
500
Weight (g)
820
Material
Mechanical structure \ structure for carbon steel S53C