Buy more than* S$200* and get FREE SHIPPING

  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-540

Item.#
06682252
Mfr.#
HB-540
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
13
Overall Length (mm)
540
Name
540
Weight (g)
1240
Dimensions b (mm)
25
Material
Mechanical structure \ structure for carbon steel S53C