Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Bar
  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-600

Item.#
06682261
Mfr.#
HB-600
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
25
Dimensions a (mm)
13
Overall Length (mm)
600
Material
Carbon steel S53C for machine structures
Name
600
Weight (g)
1370
TRUSCO Part Number
165-9944