Buy more than* S$200* and get FREE SHIPPING

  • Flat Bar
  • Flat Bar
  • Flat Bar
  • Flat Bar

Flat Bar HB-750

Item.#
06682277
Mfr.#
HB-750
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
1620
TRUSCO Part Number
165-9952
Name
750
Material
Carbon steel S53C for machine structures
Overall Length (mm)
750
Dimensions b (mm)
25
Dimensions a (mm)
13