Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Rubber Wheel425 S-R
  • Wheel, Rubber Wheel425 S-R
  • Wheel, Rubber Wheel425 S-R

Wheel, Rubber Wheel425 S-R 425S-R150

3.75 (4)
Item.#
06682383
Mfr.#
425S-R150
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter (phi mm)
150
Allowable Load (daN)
160
Hole Diameter d (phi mm)
12.2
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
40
Boss Width h (mm)
54
Material (Wheel)
Rubber
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Transport car caster exchange
5
From Japan
On 2017-12-18 19:19:30
I was looking for casters of a similar size due to breakage of maker unknown truck casters, I found this caster and bought it. Actually, I installed it, but it can be used without problem.
This review is about item#35675954.
Wheel exchange of hand lifter
4
From Japan
On 2017-10-22 14:34:21
I exchanged the wheel of the hand lifter (200 kg). It is comfortable.
This review is about item#32737433.
Lantern caster wheel exchange
1
From Japan
On 2017-10-10 17:25:17
Unfortunately I could not use it because I made a mistake in the dimensions I regret
This review is about item#35675945.
Folding Carry Cart Wheel Replacement
5
From Japan
On 2014-06-03 21:18:57
I bought a foldable carry cart, but when I used it for long distance transportation, the soft rubber wheel part broke soon, and it fell off the axle of the plaque. For that reason, I used it for tire change, but the axle diameter was perfect. I pulled out the axle of the carry cart, cut the head of the pin, exchanged the wheel, opened a 2 mm hole with a drill, stopped the new wheel with the R pin, but it is very good. We carry books that are somewhat heavy, but there is no problem at all. Thank you for a good product.
This review is about item#35675954.