Buy more than* S$200* and get FREE SHIPPING

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 034 110

4.65 (26)
Item.#
06683223
Mfr.#
S4 034 110
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
Work Material
For concretes
Material
(Tip) Tungsten, (main body) steel
TRUSCO Part Number
353-8176
Effective Length (mm)
50
Blade Diameter (phi mm)
3.4
Overall Length (mm)
110
Type
For SDS drills
Shank
SDS
Compatible Power Tool
SDS plus shank lightweight hammer drill from Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc. *Please follow the directions of each maker for every type's enabled sizes.
Customer Reviews
5 star 22
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Concrete drilling work
5
From Japan
On 2017-07-26 20:05:54
Stability at drilling, durability, no problem. A hole opens comfortably in concrete. Please treat the total length 160 mm (effective length 100 mm) with a diameter of 4.8 mm with Monotaro san.
This review is about item#6683415.
Hole of sashimeter anchor
5
From Japan
On 2017-07-15 03:33:50
Blade is good and you can very easily pierce the hole.
This review is about item#06683686.
During machine maintenance.
5
From Japan
On 2017-05-24 09:27:14
Matching with the drilling tool is good, and it was possible to work in less than half the time when using conventional tool · bit.
This review is about item#06683625.
Concrete drilling
5
From Japan
On 2017-05-10 07:34:49
Drill concrete and set an anchor. It can be used for a long time.
This review is about item#06683521.
Cospara is good
5
From Japan
On 2017-04-17 09:05:27
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
This review is about item#6683327.
Used as a pilot hole of the product fixing plug on the concrete surface
5
From Japan
On 2016-12-10 06:19:33
It is extremely helpful at constantly using it for this, lasting longer.
This review is about item#06683275.
When stopping runners at LGS construction
5
From Japan
On 2016-10-14 17:08:47
I think that it is cheap and has durability unchanged from others. I also want to ask again next time.
This review is about item#6683442.
Pilot hole of piping fixing saddle
5
From Japan
On 2016-07-16 00:36:46
I always used the delta axis of Miyanaga, but since there were no 4 mm cones in variation, I tried using Bosch. I could use it without complaining here.
This review is about item#06683241.
Drilling in a brick stone
5
From Japan
On 2016-06-11 18:38:34
It is useful because the hole position does not shift.
This review is about item#06683616.
Anchor pilot hole
5
From Japan
On 2016-06-09 15:56:52
I bought it for the prepared hole of the screwed anchor. Although hammer drill used genuine as being called BOSCH, I am satisfied with both price and quality. 9.0mm and 9.5mm are saved because there is no neighborhood home center.
This review is about item#06683293.