Buy more than* S$200* and get FREE SHIPPING

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 040 110

4.52 (27)
Item.#
06683241
Mfr.#
S4 040 110
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
TRUSCO Part Number
361-6321
Effective Length (mm)
50
Work Material
For concretes
Material
(Tip) Tungsten, (main body) steel
Type
For SDS drills
Shank
SDS
Blade Diameter (phi mm)
4
Overall Length (mm)
110
Compatible Power Tool
SDS plus shank lightweight hammer drill from Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc. *Please follow the directions of each maker for every type's enabled sizes.
Customer Reviews
5 star 22
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.52
27 Customer Reviews
The reviews are automatic translation.
Due to the interior anchor pilot hole to the deck plate φ 12.5 mm
1
From Japan
On 2018-06-14 14:20:17
Bosch first used the charging hammer drill 18 V drilled 8 holes One side of the tip was flying. Afterwards ordinary concrete was able to drill only after losing its perimeter but losing its target position.
This review is about item#6683625.
Concrete drilling work
5
From Japan
On 2017-07-26 20:05:54
Stability at drilling, durability, no problem. A hole opens comfortably in concrete. Please treat the total length 160 mm (effective length 100 mm) with a diameter of 4.8 mm with Monotaro san.
This review is about item#6683415.
Hole of sashimeter anchor
5
From Japan
On 2017-07-15 03:33:50
Blade is good and you can very easily pierce the hole.
This review is about item#06683686.
During machine maintenance.
5
From Japan
On 2017-05-24 09:27:14
Matching with the drilling tool is good, and it was possible to work in less than half the time when using conventional tool · bit.
This review is about item#06683625.
Concrete drilling
5
From Japan
On 2017-05-10 07:34:49
Drill concrete and set an anchor. It can be used for a long time.
This review is about item#06683521.
Cospara is good
5
From Japan
On 2017-04-17 09:05:27
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
This review is about item#6683327.
Used as a pilot hole of the product fixing plug on the concrete surface
5
From Japan
On 2016-12-10 06:19:33
It is extremely helpful at constantly using it for this, lasting longer.
This review is about item#06683275.
When stopping runners at LGS construction
5
From Japan
On 2016-10-14 17:08:47
I think that it is cheap and has durability unchanged from others. I also want to ask again next time.
This review is about item#6683442.
Pilot hole of piping fixing saddle
5
From Japan
On 2016-07-16 00:36:46
I always used the delta axis of Miyanaga, but since there were no 4 mm cones in variation, I tried using Bosch. I could use it without complaining here.
This review is about item#06683241.
Drilling in a brick stone
5
From Japan
On 2016-06-11 18:38:34
It is useful because the hole position does not shift.
This review is about item#06683616.